Festo 8030806 VACF-B-B2-16B solenoid coil | Graybar Store
     
Festo - VACF-B-B2-16B solenoid coil - 8030806
+ / - Hover over image to Zoom
Other Views

    VACF-B-B2-16B solenoid coil

    Manufacturer: Festo
    Manufacturer #: 8030806
    SKU: 25758934
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 8030806
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid coil VACF-B-B2-16B Type B connection pattern, industry standard, 120 V AC/60 Hz and 110 V AC/50-60 Hz Assembly position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=110/120 V AC: 50/60 Hz, pick-up power 4.4 VA, holding power 3.3 VA, Surge strength=2,5 kV