Festo 8030314 NPFC-R-G18-M5-FM reducing nipple | Graybar Store
     
Festo - NPFC-R-G18-M5-FM reducing nipple - 8030314
+ / - Hover over image to Zoom
Other Views

    NPFC-R-G18-M5-FM reducing nipple

    Manufacturer: Festo
    Manufacturer #: 8030314
    SKU: 25758898
    $1.25
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 8030314
    • ECCN EAR99
    • Country of Origin IT - Italy
    Product Overview:
    reducing nipple NPFC-R-G18-M5-FM Material information for threaded fitting=Nickel-plated brass, Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1 - Low corrosion stress