Irwin Industrial Tools 80222 Irwin Drill Bit, # 16 | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, # 16 - 80222
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, # 16

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 80222
    SKU: 25835261
    $14.31
    Checking Pricing
         
    No. of Steps:1
    Packaging:Blister Card
    Point Type:Steel Point
    Size:No. 16
    Tip Style:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 80222
    • Size No. 16
    • Type Tap & Drill Set
    • Brand Irwin
    • Finish Metal Finish
    • Point Type Steel Point
    • Tip Style Steel
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 - 24 Nc Tap + No. 16 Drill Bit