Irwin Industrial Tools 80213 Hanson® Tap and Drill Bit Set, 6-32 NC + 7/64 in. | Graybar Store
     
Irwin Industrial Tools - Hanson® Tap and Drill Bit Set, 6-32 NC + 7/64 in. - 80213
+ / - Hover over image to Zoom
Other Views

    Hanson® Tap and Drill Bit Set, 6-32 NC + 7/64 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 80213
    SKU: 99717065
    $11.52
    Checking Pricing
         
    No. of Pieces:2 Pc.
    Kit Includes:6-32 NC Tap and 7/64 in. Drill Bit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 80213
    • Application General Purpose
    • Type Tap and Drill Bit
    • Brand Hanson
    • Kit Includes 6-32 NC Tap and 7/64 in. Drill Bit
    • Materials Steel
    • No. of Pieces 2 Pc.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hanson® set includes 6-32 NC tap and 7/64 in. drill bit.
    Hanson® drill bits are constructed of high speed steel for fast, precise drilling. Hanson® plug taps are constructed of high carbon steel and used for general purpose threading.