Molex 80203-M060 Cordset, Cable Cord Set, 18 AWG, 6 m L | Graybar Store
     
Molex - Cordset, Cable Cord Set, 18 AWG, 6 m L - 80203-M060
+ / - Hover over image to Zoom
Other Views

    Cordset, Cable Cord Set, 18 AWG, 6 m L

    Manufacturer: Molex
    Manufacturer #: 80203-M060
    SKU: 25567299
    $78.03
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Female-Male Gender
    Conductor Size:18 AWG
    Length:6 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 80203-M060
    • Type Cordset
    • Additional Features Female-Male Gender
    • Conductor Size 18 AWG
    • Jacket Material TPE
    • Length 6 m
    • No. of Poles 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Cordset, TPE, 18 AWG, 6 m, Female-Male Gender