Arlington 801A Set Screw Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 3/4 in. | Graybar Store
     
Arlington - Set Screw Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 3/4 in. - 801A
+ / - Hover over image to Zoom
Other Views

    Set Screw Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: 801A
    SKU: 90082671
    $1.06
    Checking Pricing
         
    Size:3/4 in.
    Additional Features:in. With Insulated Throat, Concrete Tight, 3/4IN Knoc
    Color:Silver
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 801A
    • Color Silver
    • Size 3/4 in.
    • UNSPSC 39121434
    • Additional Features in. With Insulated Throat, Concrete Tight, 3/4IN Knoc
    • Connection Type Set-Screw
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL, CSA
    • SKU Spec Sheet
      801A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4" EMT S.S. CONN.INS Find more information for this part at www.aifittings.com