Greenlee 8018 Sheave Unit | Graybar Store
Greenlee - Sheave Unit - 8018
+ / - Hover over image to Zoom
Other Views

    Sheave Unit

    Manufacturer: Greenlee
    Manufacturer #: 8018
    SKU: 96034751
    $735.34
    Checking Pricing
         
    Additional Features:7 in. Inside Radius
    Capacity:80000 lb.
    Diameter (Inches):18 in.
    Product Includes:50700 UPC 50700 Roll Pin, 00846 UPC 00846 Sheave Pin, 50302UPC 50302 Sheave Pin Clip, 00844 UPC 00844 Sheave Unit, 00855 UPC 00855 Yoke Frame
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 8018
    • Application For Use With UT8, UT5, 6001, UT4 And UT2 Cable Pullers
    • UNSPSC 31171804
    • Additional Features 7 in. Inside Radius
    • Capacity 80000 lb.
    • Diameter (Inches) 18 in.
    • Product Includes 50700 UPC 50700 Roll Pin, 00846 UPC 00846 Sheave Pin, 50302UPC 50302 Sheave Pin Clip, 00844 UPC 00844 Sheave Unit, 00855 UPC 00855 Yoke Frame
    • Width (Inches) 6 in.
    • SKU Spec Sheet
      8018 Specification Sheet
      8018 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For use with UT8, UT5, 6001, UT4 and UT2 cable pullers. Strong, welded steel frames. Forged steel closure type hooks with 1.000 IN (25.400 MM) opening. All three sheaves are aluminum alloy with self-lubricating bearings.