AFC Cable Systems 8015 Nonmetallic Fixture Whip, Stranded, Type UL, 10AWG, 3 Conductor (Black, White, Green), 1/2 in. Trade Size, 6 ft. L | Graybar Store
     
AFC Cable Systems - Nonmetallic Fixture Whip, Stranded, Type UL, 10AWG, 3 Conductor (Black, White, Green), 1/2 in. Trade Size, 6 ft. L - 8015
+ / - Hover over image to Zoom
Other Views

    Nonmetallic Fixture Whip, Stranded, Type UL, 10AWG, 3 Conductor (Black, White, Green), 1/2 in. Trade Size, 6 ft. L

    Manufacturer: AFC Cable Systems
    Manufacturer #: 8015
    SKU: 96072688
    $16.14
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Type:Stranded
    Length:6 ft.
    No. of Conductors:3
    Packaging:10 pk.
    Trade Size (Inches):1/2 in.
    Wire Size:10 AWG
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 8015
    • No. of Conductors 3
    • UNSPSC 26121629
    • Conductor Type Stranded
    • Length 6 ft.
    • Wire Size 10 AWG
    • Packaging 10 pk.
    • Trade Size (Inches) 1/2 in.
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nonmetallic fixture whip, stranded, 10AWG, 3 conductor, 1/2 in. liquidtight, 6 ft. long with (1) straight and (1) 90° angled connector.
    • 3 Conductor-Black, Red and Green
    • Type LFNC-B, Nonmetallic Liquidtight
    • 90°C (Dry); 75°C (Wet) Maximum Temperature Rating
    • NEC® 410, 430, 440, 250 and 356
    • UL 83, 1660 and 514B, File No. E96572