Lenox 8011438EW1014 Master Band Tuff Tooth Portable Band Portable Band Saw Blades, 44-7/8 in. L x 10 and 14 TPI | Graybar Store
     
Lenox - Master Band Tuff Tooth Portable Band Portable Band Saw Blades, 44-7/8 in. L x 10 and 14 TPI - 8011438EW1014
+ / - Hover over image to Zoom
Other Views

    Master Band Tuff Tooth Portable Band Portable Band Saw Blades, 44-7/8 in. L x 10 and 14 TPI

    Manufacturer: Lenox
    Manufacturer #: 8011438EW1014
    SKU: 25619606
    $11.76
    Checking Pricing
         
    Additional Features:Specially treated bands for increased blade strength and reduced deflection and twisting
    Packaging:BOX
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.023 in.
    Tool Application:1/4 Inch & larger, most metals
    Width (Inches):1/2
    Length:44-7/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 8011438EW1014
    • Type Portable Band
    • Additional Features Specially treated bands for increased blade strength and reduced deflection and twisting
    • Brand Master Band Tuff Tooth
    • Finish Metal Finish
    • Length 44-7/8 in. L
    • Teeth Per Inch 10 and 14 TPI
    • Thickness (Inches) 0.023 in.
    • Tool Application 1/4 Inch & larger, most metals
    • Width (Inches) 1/2
    • For Use With 1/4 Inch & larger, most metals
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Saw Blade; MASTER-BAND, TUFF TOOTH; Length: 44-7/8 IN; Width: 1/2 IN; Thickness: 023 IN; Teeth Per Inch: 10/14 TPI; Material: Bi-Metal; Edge Material: Matrix
    LENOX; Saw Blade; MASTER-BAND, TUFF TOOTH; Length: 44-7/8 IN; Width: 1/2 IN; Thickness: 023 IN; Teeth Per Inch: 10/14 TPI; Material: Bi-Metal; Edge Material: Matrix