Preformed Line Products 8006992W Wall Plate, Wall Mount, White, 6 x 4 x 1 in., SC-APC Adapter | Graybar Store
     
Preformed Line Products - Wall Plate, Wall Mount, White, 6 x 4 x 1 in., SC-APC Adapter - 8006992W
+ / - Hover over image to Zoom
Other Views

    Wall Plate, Wall Mount, White, 6 x 4 x 1 in., SC-APC Adapter

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006992W
    SKU: 25588179
    $22.37
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions (Inches):6 x 4 x 1
    Jack Type:SC-APC Adapter
    Use With:Electrical Junction Box, Pre-Connectorized Fiber Jumber
    Part Number:8006992W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006992W
    • Color White
    • Jack Type SC-APC Adapter
    • Part Number 8006992W
    • Type Wall Plate
    • Dimensions (Inches) 6 x 4 x 1
    • Mounting Wall Mount
    • Use With Electrical Junction Box, Pre-Connectorized Fiber Jumber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Plate, Wall Mount, White, 6 x 4 x 1 in, SC-APC Adapter, Electrical Junction Box, Pre-Connectorized Fiber Jumber, 8006992W