Preformed Line Products 8003013 ARMADILLO Stainless, (1) Three-Section End Plate, 9.5 in | Graybar Store
     
Preformed Line Products - ARMADILLO Stainless, (1) Three-Section End Plate, 9.5 in - 8003013
+ / - Hover over image to Zoom
Other Views

    ARMADILLO Stainless, (1) Three-Section End Plate, 9.5 in

    Manufacturer: Preformed Line Products
    Manufacturer #: 8003013
    SKU: 99544529
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Accommodates:ARMADILLO Stainless
    Product Includes:(1) Three-Section End Plate
    Size:9.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8003013
    • Size 9.5 in.
    • UNSPSC 26121600
    • Accommodates ARMADILLO Stainless
    • Product Includes (1) Three-Section End Plate
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ARMADILLO Stainless, (1) Three-Section End Plate, 9.5 in