Protective Industrial Products 80-8800/XL Glove, Grey, Natural, 25% Cotton, 75% Cowhide Leather, Kevlar, Leather Palm Glove, XL, Rubberized Safety Cuff | Graybar Store
     
Protective Industrial Products - Glove, Grey, Natural, 25% Cotton, 75% Cowhide Leather, Kevlar, Leather Palm Glove, XL, Rubberized Safety Cuff - 80-8800/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Grey, Natural, 25% Cotton, 75% Cowhide Leather, Kevlar, Leather Palm Glove, XL, Rubberized Safety Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 80-8800/XL
    SKU: 25471426
    $6.11
    Checking Pricing
         
    Quick Order:Y
    Color:Grey, Natural
    Glove Material Type:25% Cotton, 75% Cowhide Leather, Kevlar
    Size:XL
    Style:Rubberized Safety Cuff
    Glove Type:Leather Palm Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 80-8800/XL
    • Color Grey, Natural
    • Size XL
    • Style Rubberized Safety Cuff
    • Application Construction, General Maintenance, Material Handling
    • Glove Material Type 25% Cotton, 75% Cowhide Leather, Kevlar
    • Glove Type Leather Palm Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Heavy Side Split Cowhide Leather Palm Glove with Canvas Back and Kevlar® Stitching - Rubberized Safety Cuff
    Constructed of heavy side split cowhide;Cotton lined palm for extra comfort;Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves;Wing thumb increases comfort in open-handed work;Rugged extra strength back and cuff;Stitched with Kevlar® adding strength and burn resistance;Leather knuckle strap and finger tips for extra protection;Elastic closure sewn inside glove for safety and comfort;Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance;Color coded hems for easy size identification