Hubbell Power Systems PC1730BA12 Quazite® PC Style Enclosure Box, Polymer Concrete, Standard Open Bottom, 17 x 30 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, Standard Open Bottom, 17 x 30 x 12 in. - PC1730BA12
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, Standard Open Bottom, 17 x 30 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1730BA12
    SKU: 89005011
    $218.56
    Checking Pricing
    Items sold in feet or each.
         
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Additional Features:Box Only
    Color:Natural
    Standard:ANSI /SCTE 77 2010
    Capacity:6120 cu. in.
    Depth:12 in.
    Brand or Series:Quazite®
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1730BA12
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand or Series Quazite®
    • Capacity 6120 cu. in.
    • Depth 12 in.
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Material Polymer Concrete
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Underground enclosure base is 17 W x 30 L x 12 inch D. PC style underground enclosure base with open bottom and straight sides.
    Enclosure has a design load of 5000 and a test load of 7500.