Hubbell Power Systems PC0818BA08 Quazite® PC Style Enclosure Box, Polymer Concrete, 8 x 18 x 8 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, 8 x 18 x 8 in. - PC0818BA08
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, 8 x 18 x 8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0818BA08
    SKU: 25591365
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):8 x 18 in.
    Additional Features:Box Only
    Depth:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0818BA08
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite®
    • Depth 8 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 8 x 18 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Underground enclosure base is 8 W x 18 L x 8 inch D. PC style underground enclosure base with open bottom and straight sides.
    Enclosure has a design load of 15,000 and a test load of 22,500.