Hubbell Power Systems PC0818HA0017 Quazite® PC Style, Underground Enclosure, Polymer Concrete Heavy Duty Cover, Electric, 8 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style, Underground Enclosure, Polymer Concrete Heavy Duty Cover, Electric,  8 x 18 in. - PC0818HA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style, Underground Enclosure, Polymer Concrete Heavy Duty Cover, Electric, 8 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0818HA0017
    SKU: 25591366
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):8 x 18 in.
    Logo:Electric
    Depth:0.75 in.
    Length:19.63
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0818HA0017
    • Logo Electric
    • Application C&I, Water, Communications, Electric Utility
    • Type PC Style
    • Brand Quazite®
    • Depth 0.75 in.
    • Length 19.63
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 8 x 18 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with ELECTRIC logo is 8 L x 18 W x 3/4 inch thick. PC style underground enclosure heavy duty cover is tier 15 and has 2 bolts.