L. H. Dottie TEKW8114 Self Drilling Screw, Phillips Wafer Head, Zinc Plated Steel, No. 8 x 1-1/4 in. | Graybar Store
     
L. H. Dottie - Self Drilling Screw, Phillips Wafer Head, Zinc Plated Steel, No. 8 x 1-1/4 in. - TEKW8114
+ / - Hover over image to Zoom
Other Views

    Self Drilling Screw, Phillips Wafer Head, Zinc Plated Steel, No. 8 x 1-1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKW8114
    SKU: 93159994
    $11.75
    Checking Pricing
         
    Length:1-1/4 in.
    Screw Size:#8
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKW8114
    • UNSPSC 31161528
    • Head Type Wafer Head, Phillips
    • Length 1-1/4 in.
    Product Overview:
    Zinc plated steel No. 8 x 1-1/4 in. self drilling wafer head Phillips screws. Bit size No. 2. Package of 100.
    Dottie hex washer head self-drilling screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used in heavier gauge metals. Length is determined from the base of the fastener head.