L. H. Dottie KWT812 No. 8 x 1/2 in. K Lath Wafer Head Phillips Metal Piercing Screws (Tuff Pack/500) | Graybar Store
     
L. H. Dottie - No. 8 x 1/2 in. K Lath Wafer Head Phillips Metal Piercing Screws (Tuff Pack/500) - KWT812
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1/2 in. K Lath Wafer Head Phillips Metal Piercing Screws (Tuff Pack/500)

    Manufacturer: L. H. Dottie
    Manufacturer #: KWT812
    SKU: 95005959
    $22.75
    Checking Pricing
         
    Length:1/2 in. L
    Screw Size:#8
    Package Quantity:500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWT812
    • UNSPSC 31161506
    • Head Type Wafer Head, Phillips
    • Length 1/2 in. L
    Product Overview:
    Zinc plated steel No. 8 x 1/2 in. wafer head Phillips metal piercing K Lath screw in Invincibox™. Bit size No. 2. Tuff Pack of 500.
    Dottie K-Lath metal-piercing screws will tap up to 20 ga. steel studs. Phillips wafer head provides large bearing surface. Length is determined from the base of the fastener. Used for framing, electrical, plumbing and sheet metal applications.