EnGenius Technologies EGS2108P Gigabit Smart Switch | Graybar Store
     
EnGenius Technologies - Gigabit Smart Switch - EGS2108P
+ / - Hover over image to Zoom
Other Views

    Gigabit Smart Switch

    Manufacturer: EnGenius Technologies
    Manufacturer #: EGS2108P
    SKU: 25570928
    $243.35
    Checking Pricing
         
    Additional Features:Transmission Speed 10/100/1000 Mbps
    Watts:61.6
    Color:Black
    No. of Ports:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # EGS2108P
    • Color Black
    • No. of Ports 8
    • Additional Features Transmission Speed 10/100/1000 Mbps
    • Watts 61.6
    • ECCN EAR99
    Product Overview:
    8-Port Gigabit Smart Switch, No. of Ports: 8, Black, Watts: 61.6 W