L. H. Dottie TEKPH812 Self Drilling Screws, Phillips Pan Head, Zinc Plated Steel, No. 8 x 1/2 in. | Graybar Store
     
L. H. Dottie - Self Drilling Screws, Phillips Pan Head, Zinc Plated Steel, No. 8 x 1/2 in. - TEKPH812
+ / - Hover over image to Zoom
Other Views

    Self Drilling Screws, Phillips Pan Head, Zinc Plated Steel, No. 8 x 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKPH812
    SKU: 90001833
    $9.79
    Checking Pricing
         
    Length:1/2 in.
    Screw Size:#8
    Package Quantity:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKPH812
    • UNSPSC 31161528
    • Head Type Pan Head, Phillips
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size #8
    • SKU Spec Sheet
      TEKPH812 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 8 x 1/2 in. self drilling pan head Phillips screws in Invincibox™. Bit size No. 2. Package of 100.
    Dottie self-drilling Phillips pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.