L. H. Dottie 2WS812 #8 x 1/2 in. Pan Head Phillips/Slotted (2 Way) Sheet Metal Screws | Graybar Store
     
L. H. Dottie - #8 x 1/2 in. Pan Head Phillips/Slotted (2 Way) Sheet Metal Screws - 2WS812
+ / - Hover over image to Zoom
Other Views

    #8 x 1/2 in. Pan Head Phillips/Slotted (2 Way) Sheet Metal Screws

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS812
    SKU: 25245099
    $5.04
    Checking Pricing
         
    Screw Size:#8
    Length:1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS812
    • UNSPSC 31161506
    • Head Type Pan Head, Phillips/Slotted
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size #8
    • SKU Spec Sheet
      2WS812 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 8 x 1/2 in. pan head Phillips/slotted sheet metal screws in Invincibox™. Package of 100.
    Dottie pan head combo (Phillips/slotted) sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.