Wiremold (Legrand) R8BZ-15 8 Outlet Plug-In Outlet Center Unit / Rack Mount | Graybar Store
     
Wiremold (Legrand) - 8 Outlet Plug-In Outlet Center Unit / Rack Mount - R8BZ-15
+ / - Hover over image to Zoom
Other Views

    8 Outlet Plug-In Outlet Center Unit / Rack Mount

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: R8BZ-15
    SKU: 25062462
    $163.13
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # R8BZ-15
    • Color Black
    • UNSPSC 39121610
    • Length 15 ft.
    Product Overview:
    Eight rear outlets, lighted switch, 15A. Receptacles rotated 90 degrees and 4 outlets spaced to accommodate transformers. 15ft (4.6m) cord. Perma Power computer grade surge protection