Bogen MB8TSQ 8 in. Metal Box Speaker | Graybar Store
     
Bogen - 8 in. Metal Box Speaker - MB8TSQ
+ / - Hover over image to Zoom
Other Views

    8 in. Metal Box Speaker

    Manufacturer: Bogen
    Manufacturer #: MB8TSQ
    SKU: 25072377
    $48.01
    Checking Pricing
         
    Watts:4 W
    Voltage (Volts):70V
    Dimensions:11 5/8 in . W x 11 5/8 in. H x 4 1/4 in. D
    Volume:96dB
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MB8TSQ
    • Color White
    • Dimensions 11 5/8 in . W x 11 5/8 in. H x 4 1/4 in. D
    • Voltage (Volts) 70V
    • UNSPSC 52161512
    • Volume 96dB
    • Watts 4 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8 in. cone loud-speaker and a multi-tap 4W 70V/25V transformer. Mounting hardware included.