B-Line (Eaton) 8 L BRKT BLE 8 in. Flextray L Bracket, Black | Graybar Store
B-Line (Eaton) - 8 in. Flextray L Bracket, Black - 8 L BRKT BLE
+ / - Hover over image to Zoom
Other Views

    8 in. Flextray L Bracket, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8 L BRKT BLE
    SKU: 99446596
    $0.00
    Checking Pricing
         
    Size:8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8 L BRKT BLE
    • Color Black
    • Size 8 in.
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8 in. L bracket with black finish.