Ideal Industries 35-194 8-5/16 Inch #2 Phillips Cushioned-Grip Screwdriver | Graybar Store
Ideal Industries - 8-5/16 Inch #2 Phillips Cushioned-Grip Screwdriver - 35-194
+ / - Hover over image to Zoom
Other Views

    8-5/16 Inch #2 Phillips Cushioned-Grip Screwdriver

    Manufacturer: Ideal Industries
    Manufacturer #: 35-194
    SKU: 88135199
    $9.75
    Checking Pricing
         
    Tip Size:No. 2
    Length:8-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-194
    • UNSPSC 27111701
    • Length 8-5/16 in.
    Product Overview:
    Phillips cushioned-grip screwdriver has #2 tip and is 8-5/16 inch long.
    Phillips Cushioned-Grip Screwdriver:
    • Phillips Head Screws
    • Tip Size: #2
    • Overall Length: 8-3/8 IN
    • Shank Length: 4 IN
    • Handle Type: Cushioned Rubber Grip
    • Blade Material: Chrome Vanadium Steel
    • Blade Finish: Nickel-Chrome Plating
    • Tip Type: Phillips