L. H. Dottie 8-32 Zinc Plated Steel Round Head Square/Slotted Machine Screws | Graybar Store
     
L. H. Dottie - 8-32 Zinc Plated Steel Round Head Square/Slotted Machine Screws
+ / - Hover over image to Zoom
Other Views

    8-32 Zinc Plated Steel Round Head Square/Slotted Machine Screws

    Manufacturer: L. H. Dottie
         

    Round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Packaging
    Additional Features
    Price
    RMDS8321
    92127144
    8-32
    1 in.
    100
    $8.94100 Ea / Package
    SKU
    92127144
    Screw Size
    8-32
    Length
    1 in.
    Packaging
    100
    Additional Features
    $8.94100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RMDS83234
    92127142
    8-32
    3/4 in.
    100
    Invincibox Up to 2 in., Tuff Pack
    $8.71100 Ea / Package
    SKU
    92127142
    Screw Size
    8-32
    Length
    3/4 in.
    Packaging
    100
    Additional Features
    Invincibox Up to 2 in., Tuff Pack
    $8.71100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock