Jameson 8-18-AK Wee Buddy Accessory and Repair Kit, 1/8 in. Rod | Graybar Store
     
Jameson - Wee Buddy Accessory and Repair Kit, 1/8 in. Rod - 8-18-AK
+ / - Hover over image to Zoom
Other Views

    Wee Buddy Accessory and Repair Kit, 1/8 in. Rod

    Manufacturer: Jameson
    Manufacturer #: 8-18-AK
    SKU: 25059749
    $79.18
    Checking Pricing
         
    Quick Order:Y
    Capacity:1/8 in. rod
    Conduit Size (Inches):1/2 in. and up
    Kit Includes:(2) Leaders, (2) pulling eyes, (4) ferrules, adhesive, cloth, plastic case
    Tool Application:1/8 in. fish tape
    Length:7.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 8-18-AK
    • Type Fish Tape Repair Kit
    • Brand Wee Buddy®
    • Capacity 1/8 in. rod
    • Conduit Size (Inches) 1/2 in. and up
    • Kit Includes (2) Leaders, (2) pulling eyes, (4) ferrules, adhesive, cloth, plastic case
    • Length 7.5 in.
    • Materials Brass
    • Tool Application 1/8 in. fish tape
    • For Use With 1/8 in. rod
    • SKU Spec Sheet
      8-18-AK Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Jameson 8-18-AK Accessory and Repair Kit for Wee Buddy Electrical Fish Tape for 1/8-inch Fiberglass Rod
    The Wee Buddy accessory and repair kit is designed for 1/8-inch fiberglass fish tape. The kit contains everything needed to splice fish tape or attach accessories on the job site. Stores in a yellow case that conveniently attaches to the fish tape canister for storage and transport providing easy access to components when you need them. Kit contains Small flexible spring leader, large flexible spring leader, (2) pulling eyes, (2) splice ferrules, (2) end ferrules, tube of adhesive, emery cloth, plastic accessory case