Jameson 8-18-50 Fiberglass Fish Tape 1/8 in. x 50 ft. | Graybar Store
     
Jameson - Fiberglass Fish Tape 1/8 in. x 50 ft. - 8-18-50
+ / - Hover over image to Zoom
Other Views

    Fiberglass Fish Tape 1/8 in. x 50 ft.

    Manufacturer: Jameson
    Manufacturer #: 8-18-50
    SKU: 25075170
    $86.34
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Conduit Size (Inches):1/2 in. and up
    End Type:Pulling eye
    Outer Diameter:1/8 in.
    Tensile Strength (Pound):200
    Work Load:200 lb.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 8-18-50
    • Color Orange
    • Type Fish Tape
    • Brand Wee Buddy®
    • Conduit Size (Inches) 1/2 in. and up
    • End Type Pulling eye
    • Length 50 ft.
    • Materials Fiberglass
    • Outer Diameter 1/8 in.
    • Tensile Strength (Pound) 200
    • Work Load 200 lb.
    • For Use With Inside wiring in occupied conduit
    • SKU Spec Sheet
      8-18-50 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Jameson 8-18-50 Wee Buddy Electrical Fish Tape with 100 Feet of 1/8-inch Fiberglass Rod
    The 50-foot Wee Buddy Fiberglass Fish Tape by Jameson features an innovative round rod design that easily slides over existing wires and makes 90-degree bends with ease. This non-conductive fish tape is ideal for pulling phone wire, network cable or speaker wire through walls and occupied electrical conduit as small as 1/2 inch. The easy grip design of the compact case, along with the exceptional bending strength of the flexible rod, make it an excellent choice for professional use or your D.I.Y. projects.