GE Lighting 7W C7 Incandescent, Candelabra | Graybar Store
     
GE Lighting - 7W C7 Incandescent, Candelabra
+ / - Hover over image to Zoom
Other Views

    7W C7 Incandescent, Candelabra

    Manufacturer: GE Lighting
         

    Standard C7 7W incandescent lamp had a candelabra base.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape C7
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    7C7 TRAY-120
    88111575
    46
    240 Per Case
    3000
    7
    11779
    Clear-Indicator, 12-Lamp Tray
    120V
    $1.19 / EA
    SKU
    88111575
    Initial Lumens
    46
    Packaging
    240 Per Case
    Rated Life (Hour)
    3000
    Wattage
    7
    Alternate Manufacturer Part No.
    11779
    Additional Features
    Clear-Indicator, 12-Lamp Tray
    Voltage Rating
    120V
    $1.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    7C7 TRAY-130
    88111576
    46
    240 Per Case
    3000
    7
    11792
    Clear-Indicator, 12-Lamp Tray
    130V
    $1.81 / EA
    SKU
    88111576
    Initial Lumens
    46
    Packaging
    240 Per Case
    Rated Life (Hour)
    3000
    Wattage
    7
    Alternate Manufacturer Part No.
    11792
    Additional Features
    Clear-Indicator, 12-Lamp Tray
    Voltage Rating
    130V
    $1.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock