Jameson 7S-65K Glow Rod Kit | Graybar Store
Jameson - Glow Rod Kit - 7S-65K
+ / - Hover over image to Zoom
Other Views

    Glow Rod Kit

    Manufacturer: Jameson
    Manufacturer #: 7S-65K
    SKU: 25210055
    $140.62
    Checking Pricing
         
    Kit Includes:(6) Six 3/16 in. x 5 ft. Rods, (1) Bullet Nose with Eyelet, (1) Hook, (1) Whisk, (1) Ball Chain Bullet Nose
    Tool Application:Wiring
    Length:30 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 7S-65K
    • Type Fish Rod
    • UNSPSC 27112800
    • Kit Includes (6) Six 3/16 in. x 5 ft. Rods, (1) Bullet Nose with Eyelet, (1) Hook, (1) Whisk, (1) Ball Chain Bullet Nose
    • Length 30 ft.
    • Materials Fiberglass
    • Tool Application Wiring
    • Country of Origin US - USA
    Product Overview:
    Glow Rod Deluxe Kit: 3/16" Rods
    (6) 3/16 in. x 5 ft. Rods, (1) Bullet Nose with Eyelet, (1) Hook, (1) Whisk, (1) Ball Chain Bullet Nose, 3/16 in. for short spans or in limited space