Philips Lighting 7C120M30RA HID Capacitor, 12 µF Capacity, 1.65 in. Dia, 280V | Graybar Store
     
Philips Lighting - HID Capacitor, 12 µF Capacity, 1.65 in. Dia, 280V - 7C120M30RA
+ / - Hover over image to Zoom
Other Views

    HID Capacitor, 12 µF Capacity, 1.65 in. Dia, 280V

    Manufacturer: Philips Lighting
    Manufacturer #: 7C120M30RA
    SKU: 25107311
    $44.41
    Checking Pricing
         
    Quick Order:Y
    Capacity:12 µF
    Diameter (Inches):1.65 in.
    Voltage Rating:280V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 7C120M30RA
    • UNSPSC 32121500
    • Capacity 12 µF
    • Diameter (Inches) 1.65 in.
    • Voltage Rating 280V
    • ECCN EAR99
    Product Overview:
    Capacitor