Philips Lighting 79W8443001 HID High Pressure Sodium Ballast, Weatherproof, CWA, 480V, 400W | Graybar Store
     
Philips Lighting - HID High Pressure Sodium Ballast, Weatherproof, CWA, 480V, 400W - 79W8443001
+ / - Hover over image to Zoom
Other Views

    HID High Pressure Sodium Ballast, Weatherproof, CWA, 480V, 400W

    Manufacturer: Philips Lighting
    Manufacturer #: 79W8443001
    SKU: 95005681
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:400W
    Ballast Circuit Type:CWA
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 79W8443001
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic
    • Lamp Type High Pressure Sodium
    • Lamp Watts 400W
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Outdoor weatherproof HID ballast, CWA circuit type, 400W, 480V for use with high pressure sodium lamps.
    HPS BAL 400W S51 480V WP