Mulberry 79791 Wallplate, 1-Gang, (1) 1.405 in. Dia. Device Opening, Size 3.50 x 5.00 in., Steel, Wrinkle Ivory | Graybar Store
     
Mulberry - Wallplate, 1-Gang, (1) 1.405 in. Dia. Device Opening, Size 3.50 x 5.00 in., Steel, Wrinkle Ivory - 79791
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 1.405 in. Dia. Device Opening, Size 3.50 x 5.00 in., Steel, Wrinkle Ivory

    Manufacturer: Mulberry
    Manufacturer #: 79791
    SKU: 25866462
    $1.29
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:1
    Opening:(1) Single Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 79791
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Color: Wrinkle Ivory
    Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Color: Wrinkle Ivory