Corning 797902TD1203.5M Fiber Patch Cables, LC to LC, Duplex, Blue, Multimode (OM3), 3.5 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC to LC, Duplex, Blue, Multimode (OM3), 3.5 M. L, 2 - 797902TD1203.5M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Blue, Multimode (OM3), 3.5 M. L, 2

    Manufacturer: Corning
    Manufacturer #: 797902TD1203.5M
    SKU: 25641273
    $55.07
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    No. of Connectors:2
    Length:3.5 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 797902TD1203.5M
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Blue
    • No. of Connectors 2
    • Fiber Category Multimode (OM3)
    • Length 3.5 m
    Product Overview:
    LC to LC, Duplex, Blue, Multimode - OM3, 3.5 m, 2