Belden 7960A 1SW1000 Outdoor Cable, Non-Plenum, 22 AWG, Shielded, PVC (Outer), Polyethylene (Inner), 4 Pair, Green | Graybar Store
     
Belden - Outdoor Cable, Non-Plenum, 22 AWG, Shielded, PVC (Outer), Polyethylene (Inner), 4 Pair, Green - 7960A 1SW1000
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, Non-Plenum, 22 AWG, Shielded, PVC (Outer), Polyethylene (Inner), 4 Pair, Green

    Manufacturer: Belden
    Manufacturer #: 7960A 1SW1000
    SKU: 25761627
    $1,169.67
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Outdoor Cable
    Color:Green
    Additional Features:Industrial Grade Oil-Resistant, UV-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7960A 1SW1000
    • Cable Type Outdoor Cable
    • Color Green
    • Additional Features Industrial Grade Oil-Resistant, UV-Resistant
    • Flammability Rating Non-Plenum
    • Gauge 22 AWG
    • Jacket Material PVC (Outer), Polyethylene (Inner)
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    Product Overview:
    Outdoor Cable, Cat 5e, 22 AWG, Shielded, Polyethylene (Inner), PVC (Outer), 4, Non-Plenum, Green