Belden 7940A 0061000 Indoor/Outdoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Blue | Graybar Store
     
Belden - Indoor/Outdoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Blue - 7940A 0061000
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Blue

    Manufacturer: Belden
    Manufacturer #: 7940A 0061000
    SKU: 25796960
    $936.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor/Outdoor Cable
    Color:Blue
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7940A 0061000
    • Cable Type Indoor/Outdoor Cable
    • Color Blue
    • Additional Features 100BASE-TX
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • SKU Spec Sheet
      7940A 0061000 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor/Outdoor Cable, Cat 6, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Blue, 100BaseTX, 100BaseVG ANYLAN, 155 ATM