Belden 7938A B591000 Indoor/Outdoor Cable, Non-Plenum, 24 AWG, Shielded, TPE, 4 Pair, Black | Graybar Store
     
Belden - Indoor/Outdoor Cable, Non-Plenum, 24 AWG, Shielded, TPE, 4 Pair, Black - 7938A B591000
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Cable, Non-Plenum, 24 AWG, Shielded, TPE, 4 Pair, Black

    Manufacturer: Belden
    Manufacturer #: 7938A B591000
    SKU: 25852465
    $3.27
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor/Outdoor Cable
    Color:Black
    Additional Features:Oil Resistant, Sunlight Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7938A B591000
    • Cable Type Indoor/Outdoor Cable
    • Color Black
    • Additional Features Oil Resistant, Sunlight Resistant
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material TPE
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    Product Overview:
    Indoor/Outdoor Cable, Cat 5e, Non-Plenum, 24 AWG, Shielded, Thermoplastic Elastomer, 4, Black, Oil Resistant