Belden 7918A 0101000 Outdoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black | Graybar Store
     
Belden - Outdoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black - 7918A 0101000
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black

    Manufacturer: Belden
    Manufacturer #: 7918A 0101000
    SKU: 22065165
    $438.61
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Outdoor Cable
    Color:Black
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7918A 0101000
    • Cable Type Outdoor Cable
    • Color Black
    • UNSPSC 26121609
    • Additional Features 100BASE-TX
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, Cat 5e, 24 AWG, Non Shielded, PVC, 4, Non-Plenum, Black, 100BaseTX, 100BaseVG ANYLAN, 155ATM