Mulberry 79152 Wallplate, 2-Gang, (2) Blank, Size 4.562 x 5.00 in., Box-Mount, Steel, Wrinkle Ivory | Graybar Store
     
Mulberry - Wallplate, 2-Gang, (2) Blank, Size 4.562 x 5.00 in., Box-Mount, Steel, Wrinkle Ivory - 79152
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (2) Blank, Size 4.562 x 5.00 in., Box-Mount, Steel, Wrinkle Ivory

    Manufacturer: Mulberry
    Manufacturer #: 79152
    SKU: 88183003
    $1.86
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:2
    Opening:(2) Blank
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 79152
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 2
    • Opening (2) Blank
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Color: Wrinkle Ivory
    Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Color: Wrinkle Ivory