Mulberry 79073 Wallplate, 3-Gang, (3) Toggle Switch, Size 6.375 x 5.00 in., Steel, Wrinkle Ivory | Graybar Store
     
Mulberry - Wallplate, 3-Gang, (3) Toggle Switch, Size 6.375 x 5.00 in., Steel, Wrinkle Ivory - 79073
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Toggle Switch, Size 6.375 x 5.00 in., Steel, Wrinkle Ivory

    Manufacturer: Mulberry
    Manufacturer #: 79073
    SKU: 88182988
    $3.26
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:3
    Opening:(3) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 79073
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 3
    • Opening (3) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Wrinkle Ivory
    Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Wrinkle Ivory