Broan-NuTone 78V Ceiling Paddle Fan Speed Control, Rotary Dial, 1.5A, Ivory | Graybar Store
     
Broan-NuTone - Ceiling Paddle Fan Speed Control, Rotary Dial, 1.5A, Ivory - 78V
+ / - Hover over image to Zoom
Other Views

    Ceiling Paddle Fan Speed Control, Rotary Dial, 1.5A, Ivory

    Manufacturer: Broan-NuTone
    Manufacturer #: 78V
    SKU: 95025586
    $46.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Rotary Dial
    Amperage:1.5 A
    Color:Ivory
    Switch Type:Rotary
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 78V
    • Color Ivory
    • Amperage 1.5 A
    • UNSPSC 39122214
    • Switch Type Rotary
    • Voltage Rating 120 V
    • Action Rotary Dial
    • Country of Origin CN - China
    Product Overview:
    Ivory 120V, 1.5A ceiling paddle fan speed control with 4-position rotary dial.
    • Four-position speed selection
    • Fits single-gang box
    • 120 Vac, 1.5 Amp
    • For use with all Broan ceiling paddle fans