NSI Industries 78260TS Bat Toggle Switch, DPDT, (ON) OFF (ON), Nickel Screw Connect | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
NSI Industries - Bat Toggle Switch, DPDT, (ON) OFF (ON), Nickel Screw Connect - 78260TS
+ / - Hover over image to Zoom
Other Views

    Bat Toggle Switch, DPDT, (ON) OFF (ON), Nickel Screw Connect

    Manufacturer: NSI Industries
    Manufacturer #: 78260TS
    SKU: 25849943
    $24.34
    Checking Pricing
         
    Amperage:15 Amp (125 VAC) - 10 Amp (250 VAC)
    Color:Brass-Nickel
    Contact Operation:DPDT
    Voltage Rating:125-250 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 78260TS
    • Color Brass-Nickel
    • Amperage 15 Amp (125 VAC) - 10 Amp (250 VAC)
    • UNSPSC 39122200
    Product Overview:
    (ON) OFF (ON) - DPDT - Nickel Screw Connect Bat Toggle Switch
    (ON) OFF (ON) - DPDT - Nickel Screw Connect Bat Toggle Switch