Leviton 78030 Wallplate, 3-Gang, (3) Duplex Receptacle, Thermoset, Device-Mount, Light Almond | Graybar Store
     
Leviton - Wallplate, 3-Gang, (3) Duplex Receptacle, Thermoset, Device-Mount, Light Almond - 78030
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Duplex Receptacle, Thermoset, Device-Mount, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 78030
    SKU: 25237231
    $8.39
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:3 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 78030
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 3 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
    3-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Light Almond