Ideal Industries 78-0221 Square Bits, #2, Carded | Graybar Store
     
Ideal Industries - Square Bits, #2, Carded - 78-0221
+ / - Hover over image to Zoom
Other Views

    Square Bits, #2, Carded

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0221
    SKU: 25398136
    $1.18
    Checking Pricing
         
    No. of Pieces:Card
    Shank Type:Hex
    Tip Size:#2
    Tip Style:Square
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0221
    • Type Insert Bit
    • UNSPSC 27112814
    • Length 1 in.
    • Materials Steel
    • No. of Pieces Card
    Product Overview:
    Square Bits
    Square Bits, #2