Ideal Industries 78-0221-25 Square Bits, #2 | Graybar Store
Ideal Industries - Square Bits, #2 - 78-0221-25
+ / - Hover over image to Zoom
Other Views

    Square Bits, #2

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0221-25
    SKU: 25398135
    $0.61
    Checking Pricing
         
    No. of Pieces:Bag
    Standard:RoHS Compliant
    Tip Style:Square
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0221-25
    • Application Fits all standard multi-bit screwdrivers and power drills. Square #2 1 in. Insert bit.
    • Type Square Screwdriver Bits
    • UNSPSC 27112814
    • Length 1 in.
    • Materials Steel
    • No. of Pieces Bag
    • Tip Style Square
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square Bits
    Square Bits, #2, 25 per bag.