Ideal Industries 78-0220-25 Power Bit, Square #1 x 2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Power Bit, Square #1 x 2 in. - 78-0220-25
+ / - Hover over image to Zoom
Other Views

    Power Bit, Square #1 x 2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0220-25
    SKU: 25398133
    $0.95
    Checking Pricing
         
    No. of Pieces:25 Pc.
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0220-25
    • Application Fits all standard multi-bit screwdrivers and power drills. Square #1 2 in. Power Bit.
    • Type Square Screwdriver Bits
    • UNSPSC 27112814
    • No. of Pieces 25 Pc.
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SQ 1 POWER BIT,2",BAG OF 25
    made from rugged S2M tool Steel. 100% made in the U.S.A. Insert bits have a retaining ring notch. Power bits have a power locking groove.