Ideal Industries 78-0217-25 Socket Adapter | Graybar Store
Ideal Industries - Socket Adapter - 78-0217-25
+ / - Hover over image to Zoom
Other Views

    Socket Adapter

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0217-25
    SKU: 25398128
    $1.43
    Checking Pricing
         
    Additional Features:made from rugged S2M tool Steel. 100% made in the U.S.A. Manufactured to tight tolerances to ensure accurate fit.
    No. of Pieces:Bag
    Standard:RoHS Compliant
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0217-25
    • Application 1/4 in. Hex body. Fits all standard multi-bit screwdrivers and power drills. 1 in. Insert Bit.
    • Type Socket Adaptor
    • UNSPSC 27112814
    • Additional Features made from rugged S2M tool Steel. 100% made in the U.S.A. Manufactured to tight tolerances to ensure accurate fit.
    • Length 1 in.
    • Materials Steel
    • No. of Pieces Bag
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Socket Adapter
    Made from rugged S2M tool Steel. 100% made in the U.S.A. Custom heat treated for strength and durability. Manufactured to tight tolerances to ensure accurate fit. 1/4" hex body. Fits all standard multi-bit screwdrivers and power drills.