Ideal Industries 78-0215-25 Slotted Bits | Graybar Store
Ideal Industries - Slotted Bits - 78-0215-25
+ / - Hover over image to Zoom
Other Views

    Slotted Bits

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0215-25
    SKU: 25398126
    $0.61
    Checking Pricing
         
    No. of Pieces:Bag
    Standard:RoHS Compliant
    Tip Style:Slotted
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0215-25
    • Application Fits all standard multi-bit screwdrivers and power drills. 7/32 in. 1 in. Insert bit
    • Type Slotted Screwdriver Bits
    • UNSPSC 27112814
    • Length 1 in.
    • Materials Steel
    • No. of Pieces Bag
    • Tip Style Slotted
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Slotted Bits
    Slotted Bits, 7/32 in., 25 per bag.