Ideal Industries 78-0214 Power Bit, 3/16 x 2 in., Carded | Graybar Store
Ideal Industries - Power Bit, 3/16 x 2 in., Carded - 78-0214
+ / - Hover over image to Zoom
Other Views

    Power Bit, 3/16 x 2 in., Carded

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0214
    SKU: 25398125
    Checking Pricing
    No. of Pieces:1
    Shank Type:Hex
    Tip Style:Slotted
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0214
    • Type Power Bit
    • UNSPSC 27112814
    • Materials S2M Tool Steel
    • No. of Pieces 1
    Product Overview:
    Power Bit, 3/16 IN Tip, Slotted Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
    Made from rugged S2M tool steel; 100 PCT made in the USA; Custom heat-treated for strength and durability; Manufactured to tight tolerances to ensure accurate fit and full fastener engagement; Power bits have a power locking groove; 1/4 IN hex body; Fits all standard multi-bit screwdrivers and power drills