Ideal Industries 78-0214-25 Power Bit, 3/16 x 2 in. | Graybar Store
     
Ideal Industries - Power Bit, 3/16 x 2 in. - 78-0214-25
+ / - Hover over image to Zoom
Other Views

    Power Bit, 3/16 x 2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0214-25
    SKU: 25398124
    $0.97
    Checking Pricing
         
    No. of Pieces:25
    Standard:RoHS Compliant
    Tip Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0214-25
    • Application Fits all standard multi-bit screwdrivers and power drills. Slotted 3/16 in. 2 in. Power bit.
    • Type Slotted Screwdriver Bits
    • UNSPSC 27112814
    • No. of Pieces 25
    • Tip Style Slotted
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SLOTTED POWERBIT,3 16X2",BAG25
    made from rugged S2M tool Steel. 100% made in the U.S.A. Insert bits have a retaining ring notch. Power bits have a power locking groove.