Ideal Industries 78-0205-25 Phillips Bits, #3 | Graybar Store
Ideal Industries - Phillips Bits, #3 - 78-0205-25
+ / - Hover over image to Zoom
Other Views

    Phillips Bits, #3

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0205-25
    SKU: 25398112
    $0.61
    Checking Pricing
         
    Standard:RoHS Compliant
    Tip Style:Phillips
    No. of Pieces:Bag
    Tip Size:#2
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0205-25
    • Application 1/4 in. hex body. Fits all standard multi-bit screwdrivers and power drills. Phillips #3 1 in. Insert Bit
    • Type Phillips Screwdriver Bits
    • UNSPSC 27112814
    • Length 1 in.
    • Materials Steel
    • No. of Pieces Bag
    • Tip Size #2
    • Tip Style Phillips
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Phillips Bits
    Phillips Bits, #3, 25 per bag.